BAHCO 1-100-12-2-2 12IN HAND WITH HANDLE CUT 2


Hand - Smooth

References
bahco:1-100-12-2-2
rubix:016838
ean:7311518244118
brand logo
brand logo
Technical specifications
ShapeFlat
Length300 mm
See all Specifications

Product details : BAHCO 1-100-12-2-2 12IN HAND WITH HANDLE CUT 2


File handle developed according to the scientific ERGO™ process. For filing surfaces, sharp corners and edges, and for de-burring. Suitable for high-alloy steels, for sharpening heavy tools. High machining capacity. Shape: all sides parallel. Top and bottom cut double, one side single cut, the other side uncut. Cuts: 1 = caster, 2 = half-sweet, 3 = sweet

Technical specifications


Attributes
Logistic Weight470 g
ShapeFlat
Length300 mm
Type of cutSecond
Handle2-Component
No. of teeth per cm10
Section30x6 mm
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
  • Usually arrives within 14 working days