Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8040SL-2P 2 BLADES INSULATED 0.8X4.0
BAHCO 8040SL-2P 2 BLADES INSULATED 0.8X4.0
Insulated screwdrivers Bahco
References
bahco:
8040SL-2P
rubix:
2524068
ean:
7314150243877
Technical specifications
Imprint
Flat
Blade length
100
mm
Imprint size
0,8x4 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8040SL-2P 2 BLADES INSULATED 0.8X4.0
Technical specifications
Attributes
Logistic Weight
30
g
Imprint
Flat
Blade length
100
mm
Imprint size
0,8x4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505
KNIPEX 982402SL CROSS SLOT SCREWDRIVERS SLIM 212MM
BAHCO 8920SL-2P 2 BLADES INSULATED TX20 X100
STANLEY 0-65-415 FATMAX SCREWDRIVER INSULATED PH 1 X 100
ROEBUCK 01990 1000V INSULATED POZIDRIV SCREWDRIVER 100MM X 6 X NO.2
WERA KOMPAKT VDE INTERCHANGEABLE BLADE PHILLIPS PH 1 X 154MM
BAHCO BE-8510S SCREWDRIVER ERGO IEC COMBI PH1X80
WERA 006442 160IS VDE SLIMLINE SCREWDRIVER 5.5/125 K'FORM+
BAHCO BE-8703S SCREWDRIVER ERGO IEC HEX 3X125
BAHCO BE-8640S SCREWDRIVER ERGO IEC PH4X200
FACOM AT6.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 200 MM 1000V VDE
GEDORE VDE2160PH-1 SCREWDRIVER
WERA 006381 162IPH/S VDE SCREWDRIVER 2/100 KRAFTFROM PLUS
BAHCO B196.040.100 INSULATED SDR SLOT 4.0X0.8X100
BAHCO BE-8010S SCREWDRIVER ERGO IEC 0.4X2.5X75