Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO BE-7808S NUT DRIVER ERGO IEC 8X125
BAHCO BE-7808S NUT DRIVER ERGO IEC 8X125
Insulated screwdrivers Bahco
References
bahco:
BE-7808S
rubix:
123A0245
ean:
7314150243006
Technical specifications
Imprint
Hex / Allen
Blade length
125
mm
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-7808S NUT DRIVER ERGO IEC 8X125
Technical specifications
Attributes
Logistic Weight
140
g
Imprint
Hex / Allen
Blade length
125
mm
Imprint size
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.48
excl. VAT
/
Each
£
23.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8510S SCREWDRIVER ERGO IEC COMBI PH1X80
WERA 006126 160I VDE SCREWDRIVER SLOTTED 1.2/6.5/200 K'FORM+
WERA 006176 167I VDE SCREWDRIVER TX25/100 K'FORM+
ROEBUCK 01880 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 5 X 1
BAHCO 8010SL-2P 2 BLADES INSULATED 0.4X2.5
ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 2 826506
WERA 022734 3162I SCREWDRIVER PH2/100 K'FORM STAINLESS VDE
KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MM
WERA 005315 190I VDE NUTSPINNER 8.0/125 K'FORM+
FACOM AT4X100TVE PROT SD PARA 4X100 1000V SLIM
BAHCO 8040SL-2P 2 BLADES INSULATED 0.8X4.0
GEDORE VDE 2170 3 SCREWDRIVER
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
KNIPEX 982630 SCREWDRIVERS TORX 210MM
WERA 005300 190I VDE NUTSPINNER 5.5/125 K'FORM+