Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof hammer
BAHCO NS506-450 NON SPARK HAMMER
BAHCO NS506-450 NON SPARK HAMMER
Explosion-proof hammer Bahco
References
bahco:
NS506-450
rubix:
240A5012
ean:
7314150285136
Product details
Technical specifications
Product details : BAHCO NS506-450 NON SPARK HAMMER
Technical specifications
Attributes
Logistic Weight
696
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.95
excl. VAT
/
Each
£
79.14
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK NON-SPARKING MALLET HICKORY 2000 879647
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846212
FACOM BALL PEIN HAMMER 1/2LB 202H.1/2SR
BAHCO NS502-2500-FB NS SLEDGE HAMMER AL-BR 2500FB
BAHCO NS500-2000 NS GTYPE HAMMER AL-BR 2000 W
ROEBUCK NON-SPARKING MALLET HICKORY 1500 879646
BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 500G 846218
BAHCO NS500-1000-FB NS GTYPE HAMMER AL-BR 1000FB
BAHCO NS500-2000-FB NS GTYPE HAMMER AL-BR 2000FB
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215
BAHCO NS502-1000-FB NS SLEDGE HAMMER AL-BR 1000FB
ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 3KG LNGTH 700MM 846207
BAHCO NS506-900 NS BALL PEIN HAMMER AL-BR900 W
FACOM 202H.1 SR NON-SPARKING BALL PEIN HAMMER