References
Bahco:NS502-2500-FB
Rubix:115A3498
EAN:7314150285013


Technical specifications
| Length | 675 mm |
|---|---|
| Weight | 3250 g |
| Material | aluminium bronze (head) |
Product details : BAHCO NS502-2500-FB NS SLEDGE HAMMER AL-BR 2500FB
Octagonal hammer with fiberglass two-component handle. Material: Aluminium bronze. Non-sparking. Product standard UNE 16590.
Strengths
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' tools may create spark
Without sharp edges, avoiding any risk of sparks
Without sharp edges, avoiding any risk of sparks
Technical specifications
Attributes
| Logistic Weight | 3141 g |
|---|---|
| Length | 675 mm |
| Weight | 3250 g |
| Material | aluminium bronze (head) |
| Handle | fiberglass two-component handle |
| Head length | 155 mm |
Show UNSPSC/ECL@SS
£ 262.01 excl. VAT
/ Each
£ 314.41 incl. VAT
- Delivery usually within ( 14 ) days