ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215


Spark resistant club hammer fv handle

References
roebuck:846215
rubix:209A8523
ean:3660338084362
NON SPARKING FIBERGLASS HANDLE CLUB HAMMER Length mm 280
brand logo
Technical specifications
Length280 mm
Weight1500 g
MaterialBronze aluminium
See all Specifications

Product details : ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215


Aluminium bronze.
Handle 10 times stronger than a wooden handle and 3 times stronger than a steel handle.
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'.
It passes through a microwave oven at high frequency for its hardening.
Anti-Static.
Self-extinguishing and high heat resistant material (140°).
Head sealed at the handle with a 2-component resin.
Withstands a traction pull of more than 1800 kg Non-Conductive, minimum up to 36000V Insensitive to temperature variations - not conducting cold.
Insensitive to moisture.
Without vibration transmission to the user's arm.
Ergonomic handle, especially with gloves.
German made.

Strengths

Ergonomic handle, especially with glove holders.

Technical specifications


Attributes
Length280 mm
Weight1500 g
MaterialBronze aluminium
HandleFibreglass
Show UNSPSC/ECL@SS
£ 186.43 excl. VAT
/ Each
£ 223.72 incl. VAT
  • Usually arrives within 14 working days