ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846212
Spark resistant club hammer fv handle
See technical informationSee documentsReferences
Roebuck:846212
Rubix:209A7897
EAN:3660338084348

Documents
Product details : ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846212
Handle 10 times stronger than a wooden handle and 3 times stronger than a steel handle.
Aluminium bronze.
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'.
It passes through a microwave oven at high frequency for its hardening.
Anti-Static.
Self-extinguishing and high heat resistant material (140°).
Head sealed at the handle with a 2-component resin.
Withstands a traction pull of more than 1800 kg Non-Conductive, minimum up to 36000V Insensitive to temperature variations - not conducting cold.
Insensitive to moisture.
Without vibration transmission to the user's arm.
Ergonomic handle.
German made.
Aluminium bronze.
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'.
It passes through a microwave oven at high frequency for its hardening.
Anti-Static.
Self-extinguishing and high heat resistant material (140°).
Head sealed at the handle with a 2-component resin.
Withstands a traction pull of more than 1800 kg Non-Conductive, minimum up to 36000V Insensitive to temperature variations - not conducting cold.
Insensitive to moisture.
Without vibration transmission to the user's arm.
Ergonomic handle.
German made.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Weight | 1500 g |
| Material | bronze aluminium |
| Handle | fibreglass |
Show UNSPSC/ECL@SS
£ 112.24 excl. VAT
/ Each
£ 134.69 incl. VAT
- Usually arrives within 14 working days
