FACOM BALL PEIN HAMMER 1/2LB 202H.1/2SR

202H.SR - ADF round-head hammers

See technical information
References
Facom:202H.1/2SR
Rubix:157A0072
EAN:3148518673334
brand logo
Technical specifications
Length300 mm
Weight500 g
Materialspecial copper-beryllium alloy / wooden handle
See all Specifications

Product details : FACOM BALL PEIN HAMMER 1/2LB 202H.1/2SR


202H.SR - ADF round-head hammers
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.

Technical specifications


Attributes
Logistic Weight448 g
Packaged dimensions (D x W x H)300x88x22 mm
Package weight448 g
Length300 mm
Weight500 g
Materialspecial copper-beryllium alloy / wooden handle
Head length90 mm
Show UNSPSC/ECL@SS
£ 84.99 excl. VAT
/ Each
£ 101.99 incl. VAT
  • Delivery usually within ( 14 ) days