Explosion-proof hammer
Filter Options
Categories
explosion-proof hammer (31)
Brand
bahco
(12)
facom
(4)
roebuck
(15)
13 Product(s) with 31 variant(s):
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215
- roebuck:846215
- rubix:209A8523
- ean:3660338084362
- In stock: Next day delivery
- Length:280 mm
- Weight:1500 g
- Material:bronze aluminium
£ 190.19 excl. VAT
/ Each
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 500 MM 879642
- roebuck:879642
- rubix:209A8234
- ean:3660338331824
- In stock: Next day delivery
- Length:320 mm
- Weight:500 g
- Material:aluminium bronze
£ 110.23 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217
- roebuck:846217
- rubix:209A8225
- ean:3660338084379
- Usually arrives within 14 working days
- Length:280 mm
- Weight:300 g
- Material:bronze aluminium
£ 97.35 excl. VAT
/ Each
ROEBUCK NON-SPARKING MALLET HICKORY 1000 879645
- roebuck:879645
- rubix:209A8243
- ean:3660338331848
- Usually arrives within 14 working days
- Length:260 mm
- Weight:1000 g
- Material:aluminium
£ 133.06 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 260MM 846211
- roebuck:846211
- rubix:209A7896
- ean:3660338084331
- Usually arrives within 14 working days
- Length:260 mm
- Weight:1000 g
- Material:bronze aluminium
£ 148.83 excl. VAT
/ Each
BAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FB
- bahco:NS504-500-FB
- rubix:200A6486
- ean:7314150285075
- Delivery usually within ( 14 ) days
- Length:310 mm
- Weight:700 g
- Material:aluminium;bronze
£ 85.72 excl. VAT
/ Each
BAHCO NS506-450 NON SPARK HAMMER
- bahco:NS506-450
- rubix:240A5012
- ean:7314150285136
- Delivery usually within ( 14 ) days
- Length:325 mm
- Weight:510 g
- Material:aluminium bronze
£ 67.93 excl. VAT
/ Each
BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB
- bahco:NS506-700-FB
- rubix:80398022
- ean:7314150285143
- Delivery usually within ( 14 ) days
- Length:340 mm
- Weight:880 g
- Material:aluminium bronze
£ 71.44 excl. VAT
/ Each
BAHCO NS500-1000-FB NS GTYPE HAMMER AL-BR 1000FB
- bahco:NS500-1000-FB
- rubix:80398020
- ean:7314150296019
- Delivery usually within ( 14 ) days
- Length:400 mm
- Weight:1300 g
- Material:aluminium bronze (head) / fiberglass (two-component handle)
£ 134.95 excl. VAT
/ Each
BAHCO NS502-450-FB BRONZE SLEDGEHAMMER FIBREGLASS HANDLE 450G
- bahco:NS502-450-FB
- rubix:259A3453
- ean:7314150296033
- Delivery usually within ( 14 ) days
- Length:310 mm
- Weight:610 g
- Material:aluminium bronze (head);fiberglass (handle)
£ 65.20 excl. VAT
/ Each
FACOM BALL PEIN HAMMER 1/2LB 202H.1/2SR
- facom:202H.1/2SR
- rubix:157A0072
- ean:3148518673334
- Delivery usually within ( 14 ) days
- Length:300 mm
- Weight:500 g
- Material:special copper-beryllium alloy / wooden handle
£ 84.99 excl. VAT
/ Each
BAHCO NS500-2000 NS GTYPE HAMMER AL-BR 2000 W
- bahco:NS500-2000
- rubix:115A3500
- ean:7314150291847
- Delivery usually within ( 14 ) days
- Length:380 mm
- Weight:2300 g
- Material:aluminium bronze
£ 235.82 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 3KG LNGTH 700MM 846207
- roebuck:846207
- rubix:209A7836
- ean:3660338084300
- Usually arrives within 14 working days
- Weight:3000 g
- Material:bronze aluminium
£ 208.13 excl. VAT
/ Each















