Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof hammer
ROEBUCK NON-SPARKING MALLET HICKORY 1500 879646
ROEBUCK NON-SPARKING MALLET HICKORY 1500 879646
Spark resistant two-handed hammer
References
roebuck:
879646
rubix:
209A8244
ean:
3660338331855
Technical specifications
Length
280
mm
Weight
1500
g
Material
aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON-SPARKING MALLET HICKORY 1500 879646
Hickory handle two-handed hammer.
Bronze aluminium German manufacture
Technical specifications
Attributes
Length
280
mm
Weight
1500
g
Material
aluminium
Handle
hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.22
excl. VAT
/
Each
£
217.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 800 MM 879643
FACOM 202H.1 SR NON-SPARKING BALL PEIN HAMMER
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846212
FACOM 37MM BALLPEIN HAMMER 202H.2SR
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 260MM 846211
BAHCO NS502-2000-FB NS SLEDGE HAMMER AL-BR 2000FB
BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB
BAHCO NS502-1000-FB NS SLEDGE HAMMER AL-BR 1000FB
BAHCO NS506-450 NON SPARK HAMMER
BAHCO NS500-1000-FB NS GTYPE HAMMER AL-BR 1000FB
BAHCO NS500-2000 NS GTYPE HAMMER AL-BR 2000 W
ROEBUCK NON-SPARKING MALLET HICKORY 2000 879647
FACOM BALL PEIN HAMMER 1/2LB 202H.1/2SR
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 300MM 846213
BAHCO NS506-900 NS BALL PEIN HAMMER AL-BR900 W