FACOM 202H.1 SR NON-SPARKING BALL PEIN HAMMER
202H.SR - ADF round-head hammers
See technical informationReferences
Facom:202H.1SR
Rubix:80066787
EAN:3148518673501




Technical specifications
| Length | 325 mm |
|---|---|
| Weight | 680 g |
| Material | special copper-beryllium alloy / wooden handle |
Product details : FACOM 202H.1 SR NON-SPARKING BALL PEIN HAMMER
202H.SR - ADF round-head hammers
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
Technical specifications
Attributes
| Logistic Weight | 566 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x100x32 mm |
| Package weight | 566 g |
| Length | 325 mm |
| Weight | 680 g |
| Material | special copper-beryllium alloy / wooden handle |
| Head length | 101 mm |
Show UNSPSC/ECL@SS
£ 103.83 excl. VAT
/ Each
£ 124.60 incl. VAT
- Delivery usually within ( 14 ) days