• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Explosion-proof tools(528)
  • Job-specific tools(1,970)
  • Automotive tooling(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof hammer
BAHCO NS500-2000-FB NS GTYPE HAMMER AL-BR 2000FB

BAHCO NS500-2000-FB NS GTYPE HAMMER AL-BR 2000FB


Explosion-proof hammer Bahco

References
bahco:NS500-2000-FB
rubix:213A9406
ean:7314150284955
brand logo
brand logo

Product details
Technical specifications

Product details : BAHCO NS500-2000-FB NS GTYPE HAMMER AL-BR 2000FB


Technical specifications


Attributes
Logistic Weight2235 g
Show UNSPSC/ECL@SS
£ 184.98 excl. VAT
/ Each
£ 221.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK NON-SPARKING MALLET HICKORY 1500 879646ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215BAHCO NS500-1000-FB NS GTYPE HAMMER AL-BR 1000FBBAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FBBAHCO NS502-2000-FB NS SLEDGE HAMMER AL-BR 2000FBROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217BAHCO NS506-700 NS BALL PEIN HAMMER AL-BR700 WBAHCO NS502-450-FB BRONZE SLEDGEHAMMER FIBREGLASS HANDLE 450GBAHCO NS506-900 NS BALL PEIN HAMMER AL-BR900 WROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 4KG LENGT 800MM 846208ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846212BAHCO NS502-2500-FB NS SLEDGE HAMMER AL-BR 2500FBFACOM 37MM BALLPEIN HAMMER 202H.2SRROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 300MM 846213ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 500G 846218

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories