Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
Chamfering millers Unbranded
References
unbranded:
222807
rubix:
222807
Technical specifications
Diameter
8.3
mm
Product details
Technical specifications
Product details : ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
Individual sizes
Technical specifications
Attributes
Diameter
8.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.62
excl. VAT
/
Each
£
11.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG D.6.3 863020
DORMER G1548.3 COUNTERSINK 8.30 MM 5972621
DORMER G13612.4 COUNTERSINK 12.40 MM 5973364
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
DORMER HSS COUNTERSINK 60DEG 12.5MM
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
DOR HSS C'BORE 8.0X4.5
DORMER G13615.0 COUNTERSINK 15.00 MM 5973368
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100