Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
Countersink
References
bsa regal:
5845-5.0-100
rubix:
80073753
Technical specifications
Bevel angle
100
°
Diameter
11.2
mm
See all Specifications
Product details
Technical specifications
Product details : BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
Technical specifications
Attributes
Bevel angle
100
°
Diameter
11.2
mm
Total length
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.76
excl. VAT
/
Each
£
24.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
ROBERT CHARLES COUNTERSUNK 3/8 INCH SHANK 120 DEG 6FI
DOR HSS CBORE 6.5X3.2
DOR HSS C'SINK 12.4
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
DORMER G40010.4 5979159
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DORMER HSS COUNTERSINK 60DEG 20MM
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
DORMER G13740.0 TAPER 40.00 MM 5973147
DOR HSS CSINK 8.3
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
DOR HSS CSINK 5