References
Dormer:G56025.0
Rubix:1067117
EAN:7320760109687





Product details : DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C TiAlN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Applications
Suitable for general applications
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 25 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Tail diameter | 3.8 mm |
| Din standard | din 335 c |
| Total length | 67 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 129.60 excl. VAT
/ Each
£ 155.52 incl. VAT
- Usually arrives within 14 working days
