Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ROEBUCK 222810 COUNTERSUNK 1/4 INCH HEX DRIVE 16.5MM
ROEBUCK 222810 COUNTERSUNK 1/4 INCH HEX DRIVE 16.5MM
Chamfering millers Unbranded
References
unbranded:
222810
rubix:
222810
Technical specifications
Diameter
16.5
mm
Product details
Technical specifications
Product details : ROEBUCK 222810 COUNTERSUNK 1/4 INCH HEX DRIVE 16.5MM
Individual sizes
Technical specifications
Attributes
Diameter
16.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
DORMER G5708.3 6381761
DOR HSS CSINK 50.0
DOR HSS CBORE 15.0X8.4
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
DOR HSS CBORE 20.0X10.2
ROBERTCHAR 5890-35.0-90 BSA CSK35.0-90DEG
DOR HSS C'BORE 8.0X4.5
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
DOR HSS CSINK 5.8
DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153