Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 15.0X8.4
DOR HSS CBORE 15.0X8.4
Chamfering millers Dormer
References
dormer:
G12515.0X8.4
rubix:
1066847
ean:
7320760107676
Technical specifications
Bevel angle
180
°
Diameter
15
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 15.0X8.4
Technical specifications
Attributes
Bevel angle
180
°
Diameter
15
mm
Number of teeth
3
Din standard
DIN 373
Total length
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.77
excl. VAT
/
Each
£
54.92
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG
DORMER HSS COUNTER SINK 23.0 G14223.0
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
DOR HSS CSINK 31.5
DOR HSS C'SINK 6.3
DOR HSS C'BORE 8.0X4.5
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
DORMER G1366.3 COUNTERSINK 6.30 MM 5973400
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
BSA 3 FLUTE COUNTERSINK (WITH PILOT) 5.00MM X 100DEG 5845-5.0-100
G & J HALL HEXIBIT COUNTERSUNK XCM20
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DORMER G1258.0X3.3 5973214