Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 7/8 INCH
BRITOOL EXPERT COMBINATION WRENCH 7/8 INCH
Fixed and variable opening wrench Expert
References
expert:
E113360
rubix:
2014143
ean:
3258951133606
Technical specifications
Opening
7/8
Length
260
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 7/8 INCH
Technical specifications
Attributes
Opening
7/8
Length
260
mm
Weight
225
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.22
excl. VAT
/
Each
£
13.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FCM T SKT-WNCH U.JOINT 99C.17
ROEBUCK OPEN ENDED SPANNER 1/4 X 5/16 WHITWORTH
BRITOOL EXPERT ANG/BOX WRENCH 55MM
STAHLWILLE 02490048 3/8 INCH DRIVE X 1 AF CROW-RING
FACOM 76.16SLS ANGLED 12 POINT SOCKET WRENCH 16MM - SAFETY LOCK SYSTEM
STAHLWILLE 40487070 1.7/8 AF COMBI SPANNER 13S
MELFORM MEL TIM 9 36MM HEX X 41MM HEX X 175MM LONG BOX SPANNER
STAHLWILLE 40031317 13 X 17MM DOE SPANNER
FACOM 467.12SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 12MM
BAHCO 6M-14-17 OPEN END WRENCH
BAHCO 8074 IP ADJUSTABLE WRENCH 15IN
BAHCO 894M-41 OPEN END WRENCH
BRITOOL EXPERT GEARWRENCH WRENCH 21MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 15MM
GEDORE 7/8X1.1/16AF DOE SP 6