Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TIM 9 36MM HEX X 41MM HEX X 175MM LONG BOX SPANNER
MELFORM MEL TIM 9 36MM HEX X 41MM HEX X 175MM LONG BOX SPANNER
ISO Double Ended Metric TIM Range
References
melco:
TIM9
rubix:
245715
Technical specifications
Opening
9
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TIM 9 36MM HEX X 41MM HEX X 175MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
9
Length
175
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.67
excl. VAT
/
Each
£
32.00
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FLOGGING SPANNER RING 55MM
FACOM 12 POINT METRIC COMBINATION WRENCH 8MM - SAFETY LOCK SYSTEM
ROEBUCK 2032H SPANNER COMPRESSION FITTING
FACOM 467.7/8 RATCHET COMB. SPANNER
STAHLWILE 41101313 240 SERIES FAST RATCHET WRENCH 19MM
BRITOOL EXPERT COMBINATION WRENCH 29MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 14MM
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 10MM
STAHLWILLE 40080909 COMBINATION SPANNER 9MM
FACOM COMBINATION W40. 40.41LA
41MM GEDORE SLOGGING RING SPANNER 306G41
SCHAEFFLER LOCKNUT-HOOK-350-375 HOOK AND PIN WRENCH LOCKNUT
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
MELFORM MEL TW 7 1/4 W HEX X 5/16 W HEX X 4IN LONG BOX SPANNER
BAHCO 2M-12-13 RING WRENCH