Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT STUBBY RATCHET WRENCH 15MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 15MM
Fixed and variable opening wrench Expert
References
expert:
E110919
rubix:
2517417
ean:
3258951109199
Technical specifications
Opening
15
Length
118
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT STUBBY RATCHET WRENCH 15MM
Technical specifications
Attributes
Opening
15
Length
118
mm
Weight
100
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.73
excl. VAT
/
Each
£
15.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HN26/SNL
GEDORE RED R09100090 9MM COMBINATION SPANNER
FACOM WRENCH 92A.19
FACOM PIN WRENCH 115A.100
STAHLWILLE 40031213 12 X 13MM DOE SPANNER
FACOM 41MM SLOGGING WRENCH 51BS.41
GEDORE 2133 7 NUT RUNNERS 2133C HANDLE 7MM
STAHLWILLE 40032528 25 X 28MM DOE SPANNER
GEDORE 306 G 46 46MM SLOGGING SPANNER
FACOM 55A.7/8X15/16 55A OFFSET RING SPANNER 7/8 X 15/16 INCH A/F
FACOM 4-24 INCH ADJUSTABLE WRENCH 113A.18C
GEDORE 40 110-115 PIN SPANNER 110-115MM
BAHCO 111Z-1/2 COMBINATION WRENCH 1/2IN
GEDORE 8791-12 OPEN END FITTING 12MM 16SPIGOT
BAHCO 11M-16 LONG COMBINATION WRENCH 16MM