Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT ANG/BOX WRENCH 55MM
BRITOOL EXPERT ANG/BOX WRENCH 55MM
Fixed and variable opening wrench Expert
References
expert:
E113501
rubix:
2014887
ean:
3258951135013
Technical specifications
Opening
5,5
Length
95
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT ANG/BOX WRENCH 55MM
Technical specifications
Attributes
Opening
5,5
Length
95
mm
Weight
25
g
Finishing
Chromed
Number of sides
6
Type
Tube wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 28M-30 DOUBLE END SOCKET WRENCH
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/8IN
ROEBUCK RING SPANNER 11X13
FACOM RING WRENCH 12P10 65.1/2X9/16
FACOM COMBI SPANNER 467F.5/16
FACOM FLARE NUT WRE 42.36X41
GEDORE 400 36X41 FLARE NUT SPANNER 36X41MM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 9MM 8298252 4S-RW9
STAHLWILLE 42050055 STRIKING FACE RING WRENCH 55MM
STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
FACOM 9MM MIDGET SPANNER 34.9
GEDORE 12MM COMBI SPANNER 7 12
FACOM 45.60 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 60MM 45.6
GEDORE 894 11 SINGLE OPEN ENDED SPANNER 11MM
BAHCO 8070V ADJUSTABLE WRENCH 1000V 6IN