Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8791-12 OPEN END FITTING 12MM 16SPIGOT
GEDORE 8791-12 OPEN END FITTING 12MM 16SPIGOT
Attachable-open-ended-wrench-key 16 Z - 8791
References
gedore:
8791-12
rubix:
80214460
manufacturer :
7676890
ean:
4002805871126
Technical specifications
Opening
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 8791-12 OPEN END FITTING 12MM 16SPIGOT
Open end fitting 16 Z, 12 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
90
g
Opening
12
Weight
90
g
Finishing
Chromed
Number of sides
1
Type
Flat wrench
Composition
Vanadium Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.85
excl. VAT
/
Each
£
46.62
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
FACOM RING WRENCH 54A.41
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
BAHCO 7444SG-M-50 RING END SLOGGING WR 50
GEDORE 894 135 SINGLE OPEN ENDED SPANNER 135MM
HOOK SPANNER 45-50
BAHCO 1RM-21 RATCHET COMBI SPANNER
BAHCO 41RM-10 RATCHET WRENCH LOCKING FLEX HEAD
FACOM WRENCH 116.100
ROEBUCK RING SPANNER 16X17
FACOM 440.35 COMBINATION WRENCH 35MM
FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM
STAHLWILLE 01190009 1/4 INCH DRIVE X 9MM CROW RING SPANNER
BAHCO 2Z-15/16-1 RING WRENCH
FAG LOCKNUT-SOCKET-KM13 KM13 SOCKET WRENCH LOCKNUT.SOCKET.KM13
FACOM FLARE NUT WRE 70A.9