FACOM 4-24 INCH ADJUSTABLE WRENCH 113A.18C


113A. C-chromed keys with knurled wheel

References
facom:113A.18C
rubix:1231283
ean:3148517036031
brand logo
brand logo
Technical specifications
Opening53
Length456 mm
See all Specifications

Product details : FACOM 4-24 INCH ADJUSTABLE WRENCH 113A.18C


113A.C - Chrome mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 24".
- Finish: chromed body and polished faces.

Strengths

• Knurled wheel easily accessible = easy to adjust. • Adjustable part of the jaws does not protrude if the beak is maximum open. • With the scale distribution in millimetres, the jaw opening is easily pre-set. • Knurled wheel turns clockwise. • Assortment of 4 "to 24". • Version: Chrome plated and polished sides.

Technical specifications


Attributes
Logistic Weight1860 g
Packaged dimensions (D x W x H)465x125x25 mm
Package weight1888 g
Opening53
Length456 mm
Weight1800 g
Finishingsatin/chrome
Typeadjustable wrench
Show UNSPSC/ECL@SS
£ 118.79 excl. VAT
/ Each
£ 142.55 incl. VAT
  • Usually arrives within 14 working days