Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET COMBINATION WRENCH 26MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 26MM
Fixed and variable opening wrench Expert
References
expert:
E117738
rubix:
2015007
ean:
3258951177389
Technical specifications
Opening
26
Length
348
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET COMBINATION WRENCH 26MM
Technical specifications
Attributes
Opening
26
Length
348
mm
Weight
448
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.88
excl. VAT
/
Each
£
27.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT STUBBY RATCHET WRENCH 15MM
FACOM 12 POINT METRIC COMBINATION WRENCH 12MM - SAFETY LOCK SYSTEM
ROEBUCK 880473 OFF-SET COMBINATION WRENCH 10MM
BRITOOL EXPERT FLARE NUT WRENCH 19 X 22MM
FACOM SOCKET WRENCH 76.17
BAHCO 1952M-60 COMBINATION WRENCH
GEDORE 100 OESLOG SPANNER 133 100
GEDORE 8795-36 22MM SPIGOT FITTING OPEN ENDED 36MM
ROEBUCK UNIWRENCH 24MM SPANNER
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 10MM 865383
STAHLWILLE 40033236 32 X 36MM DOE SPANNER
STAHLWILLE 03490068 1/2 INCH DRIVE X 1.3/4 AF CROW-RING
FACOM 39.9/16 SHORT COM
STAHLWILLE 41031719 17 X 19MM DOUBLE END RING SPANNER
GEDORE RED R09100320 32MM COMBINATION SPANNER