STAHLWILLE 40033236 32 X 36MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40033236
Rubix:2018316
EAN:4018754018109



Documents
Product details : STAHLWILLE 40033236 32 X 36MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x78x323 mm |
|---|---|
| Logistic Weight | 546 g |
| Opening | 32x36 |
| Length | 325 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.08 excl. VAT
/ Each
£ 50.50 incl. VAT
- Usually arrives within 14 working days
