STAHLWILLE 03490068 1/2 INCH DRIVE X 1.3/4 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490068
Rubix:4527136
EAN:4018754008520



Documents
Product details : STAHLWILLE 03490068 1/2 INCH DRIVE X 1.3/4 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x61x75 mm |
|---|---|
| Logistic Weight | 199 g |
| Length | 75.6 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 106.35 excl. VAT
/ Each
£ 127.62 incl. VAT
- Usually arrives within 14 working days
