Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK UNIWRENCH 24MM SPANNER
ROEBUCK UNIWRENCH 24MM SPANNER
Uniwrench metric wrench
References
roebuck:
4971792
rubix:
1359576
Technical specifications
Opening
24
Length
340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIWRENCH 24MM SPANNER
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Technical specifications
Attributes
Opening
24
Length
340
mm
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.39
excl. VAT
/
Each
£
43.67
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
GEDORE 29MM COMBI SPANNER 7 29
BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
ROEBUCK OPEN END WRENCH OPENING 21X23MM 865248
BRITOOL EXPERT OPEN ENDED WRENCH 13 X 17MM
ROEBUCK COMBINATION SPANNER 10MM
STANLEY STHT13156-0 ST METAL ADJ. WR 12/300MM
WERA 020100 6004 JOKER S SELF-SETTING SPANNER 10-13MM
STAHLWILLE 40063535 3.5MM SMALL DOE SPANNER ELEC
ROEBUCK SLOGGING RING SPANNER 7/8 INCH WHITWORTH
FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM
GEDORE 15.0 ADJUST SPANNER 62 P 15
BAHCO 111Z-7/16 COMBINATION WRENCH 7/16IN
ROEBUCK RING SPANNER A/F 3/4 X 7/8
STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM
467B.16 ANTI SLIP RATCHET COMBINATION SPANNER 16MM