Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 13 X 17MM
BRITOOL EXPERT OFFSET RING WRENCH 13 X 17MM
Fixed and variable opening wrench Expert
References
expert:
E113364
rubix:
2014013
ean:
3258951133644
Technical specifications
Opening
13
Length
245
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 13 X 17MM
Technical specifications
Attributes
Opening
13
Length
245
mm
Weight
170
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM FLARE NUT WRE 43.17X19
ROEBUCK SLOGGING RING SPANNER 1.7/8 A/F
GEDORE 894 90 SINGLE OPEN ENDED SPANNER 90MM
ROEBUCK SLOGGING RING SPANNER 1.1/16 A/F
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
ROEBUCK COMBINATION SPANNER 12MM
"KNIPEX 98003/4"" OPEN JAW WRENCHES"
GEDORE RINGSLOGSPANNER 85MM 306 85
WERA 020263 6002 JOKER DOUBLE OPEN-ENDED WRENCH 27 X 32MM
FACOM 76.30SLS ANGLED 12 POINT SOCKET WRENCH 30MM - SAFETY LOCK SYSTEM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 11MM 8298252 4S-RW11
GEDORE 7 XL 8 8MM COMBI SPANNER EXTRA LONG MP6080090
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 29MM 865320
GEDORE 12MMVDE RING SPANNER VDE 2 E 12
FACOM TUBULAR SOCKET WRENCH 76.19