Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
"KNIPEX 98003/4"" OPEN JAW WRENCHES"
"KNIPEX 98003/4"" OPEN JAW WRENCHES"
Fork wrench
References
knipex:
98 00 3/4"
rubix:
388A4506
ean:
4003773020035
Technical specifications
Opening
19,1
Length
185
mm
See all Specifications
Product details
Technical specifications
Product details : "KNIPEX 98003/4"" OPEN JAW WRENCHES"
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
185
x
42
x
46
mm
Opening
19,1
Length
185
mm
Weight
164
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.03
excl. VAT
/
Each
£
34.84
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02490048 3/8 INCH DRIVE X 1 AF CROW-RING
GEDORE 894 10 SINGLE OPEN ENDED SPANNER 10MM
STAHLWILLE 41091417 14X17MM DBL END RING STARTER
ROEBUCK RING SPANNER 1/8 X 3/16 WHITWORTH
STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
ROEBUCK UNIWRENCH 24MM SPANNER
FACOM 76.18SLS ANGLED 12 POINT SOCKET WRENCH 18MM - SAFETY LOCK SYSTEM
MELFORM MEL T 47 5/8IN DIA X 12IN LONG TOMMY BAR
FACOM 2 SPARE PINS 126.E80
GEDORE RED R09100210 21MM COMBINATION SPANNER
BAHCO 28M-14 DOUBLE END SOCKET WRENCH
STAHLWILLE 8 X 9 MM DBL END RING SPANNER 41050809
FACOM 10 X 11 RATCHET RING SPAN 65.10X11
BAHCO 111M-28 COMBINATION WRENCH 28MM
FACOM 467BF.12 FLEX COMB RATCHETING WRENCH 12MM