Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
Socket Expert
References
expert:
E113796
rubix:
2014780
ean:
3258951137963
Technical specifications
Square drive adapter
3/4
''
Length
52
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
52
mm
Finishing
Chromed
Number of sides
6
Weight
232
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.59
excl. VAT
/
Each
£
21.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7MM 3/8DR BIHEX SKT D 30 7
KNIPEX 984710 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM 17MM SOCKET J.17HLA
ROEBUCK SOCKET SET 1/2 DRIVE MM & A/F IMPERIAL 25 PIECE SET
STAHLWILLE 02110008 3/8 INCH DRIVE X 8MM HEX SOCKET
FACOM J.5/8F 3/8SD 12 PNT HINGE SKT 5/8A/F
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 11/16 A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
STAHLWILLE 01030009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX
ROEBUCK FT08E18 IMPACT TORX SOCKET 1/2 INCH DRIVE X E18
FACOM SOCKET NS.16LA
FACOM LONG SOCKET JTX.16
BAHCO 6700SZ-5/16 SOCKET 1/4
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
FACOM SOCKET NS.7/8A