Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
3/8" hex sockets - af
References
roebuck:
6873081
rubix:
2525537
Technical specifications
Square drive adapter
3/8
''
Diameter
9.525
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
9.525
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.36
excl. VAT
/
Each
£
1.63
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 36MM
FACOM 27MM N/S 3/4 SOCKET K.27SR
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 8MM
"ISS BH1208 1/2 BI-HEX 3/4"" SQUARE DRIVE"
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
GEDORE RED R63002708 27MM 1/2 SQUARE DRIVE IMPACT SOCKET
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9/32 A/F
BAHCO A6800DM-6 SOCKET 1/4IN AEROSPACE
"KNIPEX 98373/4"" HEXAGON SOCKET WRENCHES 3/8 49MM"
FACOM K.33B K-B SOCKET BI-HEX 3/4 INCH DRIVE 33MM
GEDORE INK19 6MM 1/2 DRV INHEX IMPACT SKT
STAHLWILLE 25010021 3/4IN X 21MM HEX IMPACT SOCKET
STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
FACOM SOCKET NKB.36