Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 42MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 42MM
Socket Expert
References
expert:
E113808
rubix:
2014792
ean:
3258951138083
Technical specifications
Square drive adapter
3/4
''
Length
64
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 42MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
64
mm
Finishing
chromed
Weight
552
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.32
excl. VAT
/
Each
£
30.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 30MM
BAHCO 7800DM-32 SOCKET 1/2
STAHLWILLE 02410035 3/8 INCH DRIVE X 19/32 SOCKET BI-HEX
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 17MM
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
BAHCO 7800SM-18 SOCKET 1/2
GEDORE RED R61002014 20MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 15MM
FACOM SOCKET NK.23A
GEDORE 9MMBIHEXSOCKET1/2IN D19-9
BAHCO 7800DM-13 SOCKET 1/2
FACOM SOCKET NM.35LA
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 12MM
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.13/16 A/F
GEDORE 17MM3/4DRIMPSKT K 32 17