Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 12MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 12MM
Socket Expert
References
expert:
E113835
rubix:
2014808
ean:
3258951138359
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 12MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
22
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.92
excl. VAT
/
Each
£
3.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 8MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 11MM
FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 11MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 16MM
BAHCO K9801M-46 3/4 DRIVE IMPACT SOCKET 46MM
BAHCO A7402DZ-1/2 SOCKET 3/8 AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 20MM
FACOM SOCKET NM.65LA
BAHCO K7801M-32 POWER SOCKET 1/2
GEDORE 7/16AF 1/4DR SOCKET 20
BAHCO A7400DM-14 SOCKET 3/8IN AEROSPACE
FACOM S.7/16 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/16 A/F
FACOM NK.1'7/16A SOCKET NK.17/16A
ROEBUCK SOCKET 1/2 DRIVE 11/16 WHITWORTH