Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
Socket Expert
References
expert:
E030937
rubix:
2517595
ean:
3258950309378
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880250 3/8IN DRIVE HEX /6 POINT 7/16IN A/F SOCKETS
GEDORE 1-1/4-1 DRIVE SOCKE K 21 1.1/4AF
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 38MM
STAHLWILLE 03410028 1/2 INCH DRIVE X 7/16 SOCKET BI-HEX
BAHCO A6700DZ-5/16 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 23MM
STAHLWILLE 03420032 1/2 INCH DRIVE X 1/2 DEEP SOCKET BIHEX
STAHLWILLE 05010038 3/4 INCH DRIVE X 38MM HEX SOCKET
STAHLWILLE 02010009 3/8 INCH DRIVE X 9MM SOCKET BI-HEX
MILWAUKEE 4932352543 MAG NUT DRIVER 10X65
STAHLWILLE 03010019 1/2 INCH DRIVE X 19MM SOCKET BI-HEX
BAHCO A7400DZ-5/16 SOCKET 3/8 AEROSPACE
FACOM SOCKET NK.24LA
BAHCO K7806M-27 IMPACT SOCKET
3/4DR X 13/16 BIHEX SOCKET