Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
Socket Expert
References
expert:
E030947
rubix:
2517588
ean:
3258950309477
Technical specifications
Square drive adapter
3/8Ā
''
Length
25.7Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
Technical specifications
Attributes
Square drive adapter
3/8Ā
''
Length
25.7Ā
mm
Finishing
Chromed
Weight
56Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.91
excl. VAT
/
Each
Ā£
4.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D19-3/8AF BI-HEX SOCKET
GEDORE 8MMBIHEXSOCKET1/2IN D 19 8
KNIPEX 984712 HEXAGON SOCKET WRENCHES 1/2 55MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.7/8 A/F
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 19MM
FACOM K.28HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 28MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 17MM
STAHLWILLE 03010013 1/2 INCH DRIVE X 13MM SOCKET BI-HEX
BAHCO K7801M-10 POWER SOCKET 1/2
STAHLWILLE 03010030 1/2 INCH DRIVE X 30MM SOCKET BI-HEX
STAHLWILLE 02020015 3/8 INCH DRIVE X 15MM SOCKET EX DP BI-HEX
GEDORE K2155 1INDRIVE X 55MM IMPACT SOCKET
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
STAHLWILLE 3/4DR 30MM IMPSKT 25010030