Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
Socket Expert
References
expert:
E113594
rubix:
2014460
ean:
3253561135941
Technical specifications
Square drive adapter
1/2
''
Length
50
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.06
excl. VAT
/
Each
£
10.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03030021 1/2 INCH DRIVE X 21MM HEX SOCKET
BAHCO K7801M-36 POWER SOCKET 1/2
BAHCO A6800DM-4 SOCKET 1/4 AEROSPACE
FACOM K36B K-B SOCKET BI-HEX 3/4 INCH DRIVE 36MM
"WERA 003513 8790HMA SOCKET 1/4"" DRIVE 14.0/23 ZYKLOP"
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 5/8 A/F
FACOM 21MM IMPACT SOCKET NS.21A
GEDORE DEEP IMPACT SOCKET K 21 L 38
STAHLWILLE 02010015 3/8 INCH DRIVE X 15MM SOCKET BI-HEX
FACOM K.21LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 21LA
BRITOOL EXPERT E03 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 25MM
FACOM SOCKET NS.10LA
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 7MM
BAHCO 9500SM-70 SOCKET HEXAGON 1IN