Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRIT EXP 3/4 6 PNT IMPACT SKT 38MM
BRIT EXP 3/4 6 PNT IMPACT SKT 38MM
Socket Expert
References
expert:
E113476
rubix:
2014493
ean:
3258951134764
Technical specifications
Square drive adapter
3/4
''
Length
58
mm
Product details
Technical specifications
Product details : BRIT EXP 3/4 6 PNT IMPACT SKT 38MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.75
excl. VAT
/
Each
£
23.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03030023 1/2 INCH DRIVE X 23MM HEX SOCKET
ROEBUCK SOCKET 1/2 DRIVE 5/16 WHITWORTH
FACOM SOCKET NSB.19
FACOM SOCKET NM.27LA
FACOM S.28 S BI-HEX SOCKET 1/2 INCH DRIVE 28MM
BAHCO 8900SM-36 SOCKET 3/4
FACOM SOCKET NS.19LA
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F
FACOM LONG SOCKET RTX.5
FACOM R.11 R HEX SOCKET 1/4 INCH SQUARE DRIVE 11MM
FACOM J.1/2LA 3/8SD BI-HEX DEEP SOCKET 1/2AF
GEDORE 1/2 DRIVE X 23MM D 19 23
"WERA 003601 8790HMC SOCKET 1/2"" DRIVE 10.0/37 ZYKLOP"