Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 10MM
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 10MM
Socket Expert
References
expert:
E032203
rubix:
2517454
ean:
3258950322032
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 10MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
chromed
Weight
98
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6700SM-10 SOCKET 1/4
GEDORE 13MM 1/4DR SOCKET 20 13
STAHLWILLE 02420048 3/8 INCH DRIVE X 1 DEEP SOCKET BI-HEX
FACOM NSD.24L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 24MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
GEDORE 13MM SOCKET D 20 13
BRIT EXP 3/4 6 PNT IMPACT SKT 38MM
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 22MM NKHM.22
SOCKET 3/8 X 3/8HPQ
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
ROEBUCK SOCKET 1/4 HEX 5MM 865353
BAHCO A7402DM-18 SOCKET 3/8IN AEROSPACE
FACOM LONG SOCKET STX.24
"FACOM R.5/32HEL 1/4""DR. x 5.32"" LONG REACH 6-POINT SOCKET"
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 8MM