Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 8MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 8MM
1/2" bi-hex sockets metric
References
roebuck:
4972217
rubix:
248698
Technical specifications
Square drive adapter
1/2
''
Diameter
8
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 8MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
8
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.52
excl. VAT
/
Each
£
9.02
incl. VAT
Sold out
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01530016 1/4DR X 1/4 BI HEX SOCKET
FACOM S.16LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 16MM
FACOM 1/4 SQ DRIVE 12PT LONG R.5/16EL
GEDORE 5.5MM 1/4DR SOCKET 20 5,5
FACOM SOCKET NMB.36
FACOM K.44HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 44MM
FACOM R.12E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 12MM
KNIPEX 984905 HEXAGON SOCKET WRENCHES 1/2 75MM
STAHLWILLE 02110014 3/8 INCH DRIVE X 14MM HEX SOCKET
STAHLWILLE 03410052 1/2 INCH DRIVE X 1.1/8 SOCKET BI-HEX
SOCKET 1/4 DRIVE DEEP - 13MM
FACOM SOCKET NM.42LA
STAHLWILLE 02110019 3/8 INCH DRIVE X 19MM HEX SOCKET
BAHCO 7800DM-13 SOCKET 1/2
STAHLWILLE 03010011 1/2 INCH DRIVE X 11MM SOCKET BI-HEX