Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
Socket Expert
References
expert:
E031503
rubix:
2517579
ean:
3258950315034
Technical specifications
Square drive adapter
3/8
''
Length
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
45.5
mm
Finishing
Chromed
Weight
46
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 36MM 1DRINHEXIMPSOCK IN K 21 36
STAHLWILLE 01530034 1/4 INCH DRIVE X 9/16 BI HEX SOCKET
FACOM LONG SOCKET J.14HLA
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 12MM
FACOM SOCKET NM.50A
GEDORE 1/2 X 16MM SOCKET 19 16
GEDORE 1/2 DRIVE X 27MM D 19 27
FACOM SOCKET NS.15/16A
ROEBUCK SOCKET 1/2 HEX 18MM 865337
ROEBUCK FT08E24 IMPACT TORX SOCKET 1/2 INCH DRIVE X E24
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 7/8 A/F
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 50MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 12MM
"ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"
BAHCO 9500SM-60 SOCKET HEXAGON 1IN