Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 20MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 20MM
3/8'' long impact sockets
References
roebuck:
3965164
rubix:
245163
Technical specifications
Square drive adapter
3/8
''
Diameter
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 20MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.65
excl. VAT
/
Each
£
13.98
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
ROEBUCK 880236 1/4IN DRIVE HEX /6 POINT 7/32IN A/F SOCKETS
BRITOOL E032941 1/2INSQ DRIVE 6PC HEX BIT
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 19MM
GEDORE 1SD 75 DP IMP SOCKET K 37 L 75
GEDORE 19MM3/4DRIMPSKT K 32 19
FACOM SOCKET B.J18A1
FACOM S.16H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 16MM
GEDORE 7MM 1/4DRDHEX SOCKET D 20 7
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
GEDORE IMPACT SOCKET K19 17MM
BAHCO A7402DM-18 SOCKET 3/8IN AEROSPACE
ROEBUCK HEX SOCKET 3/8 DRIVE X 12MM