Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
EXPERT E117269 BRIT 1/2 6 PT LNG-REACH SKT 16MM
EXPERT E117269 BRIT 1/2 6 PT LNG-REACH SKT 16MM
Socket Expert
References
expert:
E117269
rubix:
2014712
ean:
3258951172698
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E117269 BRIT 1/2 6 PT LNG-REACH SKT 16MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
128
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.91
excl. VAT
/
Each
£
10.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
BAHCO 7805DM-24 SOCKET 1/2
FACOM SOCKET NS.26A
GEDORE K32 38 IMPACT SOCKET 38MM 3/4
GEDORE 6MM 1/4DRDEEPHSOCKET 20 L 6
FACOM SOCKET NM.55LA
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
ISS 7/7 DEEP IMP SKT 08W14L
FACOM LONG SOCKET JTX.8
FACOM LONG SOCKET JTX.12
FACOM NSD.29B 1/2 INCH DRIVE 29MM 12 P IMPACT SOCKET
STAHLWILLE 02020010 3/8 INCH DRIVE X 10MM SOCKET EX DP BI-HEX
GEDORE 3/8AF 1/2DR IMPSOCKT K 19
GEDORE IMPACT SOCKET K19 17MM
FACOM SOCKET NK.23A