GEDORE K2146 1INDRIVE X 46MM IMPACT SOCKET


Impact wrench socket 6-sided K 21

References
gedore:K 21 46
rubix:80372382
manufacturer :6183810
ean:4010886618387
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
Diameter46 mm
Length69 mm
See all Specifications

Product details : GEDORE K2146 1INDRIVE X 46MM IMPACT SOCKET


Impact socket 1" hex 46 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight974 g
Square drive adapter1 ''
Diameter46 mm
Length69 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 38.95 excl. VAT
/ Each
£ 46.74 incl. VAT
  • Usually arrives within 14 working days