Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
Cap 12-side Whitworth - D 19 (WW)
References
gedore:
D 19 11/16W
rubix:
114A4750
manufacturer :
6139590
ean:
4010886613955
Technical specifications
Square drive adapter
1/2
''
Diameter
17.4625
mm
Length
43
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
Socket 1/2" 11/16 W Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
184
g
Square drive adapter
1/2
''
Diameter
17.4625
mm
Length
43
mm
Finishing
Chromed
Weight
184
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.84
excl. VAT
/
Each
£
23.81
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.23B K-B SOCKET BI-HEX 3/4 INCH DRIVE 23MM
STAHLWILLE 03410041 1/2 INCH DRIVE X 25/32 SOCKET BI-HEX
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 10MM
GEDORE 10MM1/2DRIMPSOCKET K 19 10
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
STAHLWILLE 1/4 INCH DRIVE X 6MM SOCKET HEXAGON
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 24MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 60MM
ROEBUCK SOCKET 1/2 DRIVE 7/16 WHITWORTH
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 41MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 50MM
ROEBUCK 880136 3/8IN DRIVE SOCKET BI-HEX7MM
BRITOOL EXPERT E03 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 25MM
GEDORE 13MM1/2DRDEEPIMPSKT K 19 L 13