Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 11MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 11MM
Socket Expert
References
expert:
E113599
rubix:
2014433
ean:
3258951135990
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 11MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.74
excl. VAT
/
Each
£
12.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880176 1/2IN DRIVE SOCKET BI-HEX18MM
ROEBUCK SOCKET 3/4 INCH DRIVE 38MM
FACOM LONG SOCKET RTX.5
BAHCO 8900DZ-1.1/8 SOCKET 3/4
GEDORE E12 1/2DR IMPSOCKET TX K 19 E12
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 10MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
ROEBUCK MAGNETIC DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
FACOM S.29H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 29MM
BAHCO 8900DM-46 SOCKET 3/4
FACOM S.17 S BI-HEX SOCKET 1/2 INCH DRIVE 17MM
BAHCO A7402DZ-3/8 SOCKET 3/8 AEROSPACE
FACOM SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 14MM
"WERA 003605 8790HMC SOCKET 1/2"" DRIVE 14.0/37 ZYKLOP"
FACOM SOCKET NKB.33