Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880176 1/2IN DRIVE SOCKET BI-HEX18MM
ROEBUCK 880176 1/2IN DRIVE SOCKET BI-HEX18MM
1/2" bi-hex sockets metric
References
roebuck:
880176
rubix:
226A8947
ean:
3660338336119
Technical specifications
Square drive adapter
1/2
''
Diameter
18
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880176 1/2IN DRIVE SOCKET BI-HEX18MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
18
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.19
excl. VAT
/
Each
£
1.43
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
GEDORE 10MM1/2DRIMPSOCKET K 19 10
KNIPEX 984906 HEXAGON SOCKET WRENCHES 1/2 75MM
STAHLWILLE 03420044 1/2 INCH DRIVE X 7/8 DEEP SOCKET BIHEX
FACOM J.15H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 15MM
GEDORE 6329880 IMPACT SOCKET 1.1/2DR X 120MM
GEDORE 6132070 19 26MM HEX SOCKET 1/2 DRIVE
STAHLWILLE 03010014 1/2 INCH DRIVE X 14MM SOCKET BI-HEX
BAHCO K7806M-13 POWER SOCKET 1/2 DEEP
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
BAHCO 9500SM-46 SOCKET HEXAGON 1IN
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 7MM
ROEBUCK SET06MMS IMPACT SOCKET SET 3/8 INCH DRIVE 14 PIECE SET
FACOM SOCKET D.143B
STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET
STAHLWILLE 03013028 1/2 SPLINE SOCKET 7/16