Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 24MM E113612
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 24MM E113612
Socket Expert
References
expert:
E113612
rubix:
2014442
ean:
3258951136126
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 24MM E113612
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.24
excl. VAT
/
Each
£
14.69
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NS.3/4A
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 13/16 A/F
BAHCO K7806Z-15/16 POWER SOCKET 1/2 DEEP
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 32MM DEEP SOCKET 880230
FACOM S.24H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 24MM
GEDORE 1.7/8AF 1DR IMPSOCKT K 21
ROEBUCK SOCKET 1/4 HEX 8 MM 865357
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
GEDORE 19 L 17 SOCKET 1/2 LONG HEXAGON MM
FACOM 9/16AF 1/2DR SOCKET NS.9/16A
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 36MM
BAHCO K8906M-41 3/4 DEEP IMPACT SOCKET 41MM
FACOM J.5/8F 3/8SD 12 PNT HINGE SKT 5/8A/F