Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
Screwdriver bit socket Expert
References
expert:
E031932
rubix:
2517443
ean:
3258950319322
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E20
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E20
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.69
excl. VAT
/
Each
£
6.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1/2IN-HEXSOCKET1/2D IN 19 1/2AF
BRITOOL EXPERT 4 PC 3/8 INCH TRX BIT SOCKET SET
STAHLWILLE 01450008 1/4 INCH DRIVE X 1/8 INHEX SOCKET
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONG
STAHLWILLE 03050005 1/2 INCH DRIVE X 5MM INHEX SOCKET
GEODORE 3/8IN SQ. DR. BIT SOCKET TO 4MM MPIN30L495
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 9MM
FACOM 6MM L IN HEX 1/2 DRIVE SOCKET SHP.6LA
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
STAHLWILLE 03131230 1/2 X T30 X 120MM TORX SKT
GEDORE 3/8AF 3/8DR INHEXSKT IN 30 3/8AF
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 6-100
STAHLWILLE 49-5 3/8 INCH DRIVE X 5MM INHEX-SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
GEDORE 12SLT1/2DRSCDRBITSKT IS 19 12X2