Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
Screwdriver bit socket Expert
References
expert:
E031926
rubix:
2517436
ean:
3258950319261
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T60
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T60
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.95
excl. VAT
/
Each
£
11.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
STAHLWILLE 03050014 1/2 INCH DRIVE X 14MM INHEX SOCKET
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
GEDORE 3/8 DR. 5MM INSERTED HEX BIT MPIN30L5-95
GEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END, LONG PATTERN
"GEDORE IN 19 LK 10-140 SCREWDRIVER 10MM BIT SOCKET 1/2"" DRIVE BALL END"
GEDORE IN30-7 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 7MM
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 8MM 1/2IN LONG
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T8 1/4 INCH
GEDORE IN 19 LK 6-140 INK19LK6-140 1/2INDR 6MM BALL END HEX DRIVER
STAHLWILLE M6 MULTISPLINE SOCKET 1/2 DRIVE SHORT 54X
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
STAHLWILLE 02151006 3/8 INCH DRIVE X 6MM LONG INHEX SOCKET
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 3MM
STAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKET