Socket wrench-screwdriver long hex - IN 19 L
Square drive adapter | 1/2 '' |
---|---|
Length | 140 mm |
Imprint size | 14 mm |
Logistic Weight | 257 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 140 mm |
Imprint size | 14 mm |
Model | IN 19 L 14-140 |
Imprint | Hex / Allen |
Finishing | Chromed |
In stock: Next day delivery